Add More Items
View All Quick Selects
Below you can add an image for 'flood light sensor' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$46.08
Each
The Tork ZTL124 Turn-Lock Advanced Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Zero-Cross Switching Technology, Enhanced Surge Protection, Silicone Sensor Designed For Human Eye Response and The Coated, Weather-Resistant Circuit Board. Designed For Applications Including Led, CFL, Induction, HPS and Hid Lighting Fixtures In Roadways, Parking Lots, and Security or Flood Lights.
$33.55
Check out our new Lighting Showroom!
Led Security Light - Dual Head - Bronze Finish - 4000K
$63.41
Led Security Light - Dual Head - Motion Sensor Included - Bronze Finish - 4000K
$82.94
Led Security Light - Dual Head - White Finish - 4000K
Led Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Nacogdoches Availability: Out Of Stock
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Almond, Main Power Source, 1.9 LB
$103.96
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All! Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled. IP65 Rated Luminaire;Die-Cast Housings Protect
$152.52
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
$38.99
$96.59
20W 3CCT 30/40/50K Bronze 2-Heads Dimmable Security/Wall Light - No Sensor
$49.83
20W 3CCT 30/40/50K White 2-Heads Dimmable Security/Wall Light - No Sensor
Gotcha Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, Black, Main Power Source, 1.9 LB
Total Availability: Out of Stock
LNC2 Small Litepak, Wallpack, Wall (Surface), Led, Number Of Leds: 18, 3000 K and 4000 K and 5000 K, 70 Cri, 4014 LM, Type Iii, Lamp Included: Yes, Wall Mount Sensors, 700 Ma, 42.7 W, 120-277 Vac, Dark Bronze Matte Textured.
$643.50
20
Popularity
Default